Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40ML CL VIAL W/ 0.5ML SOTH, PK72

  • Mfr # 0040-0300-PC-0.5ML SOTH

  • Zoro # G8082672


product price: $67.69
/pk 72, $0.94/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Capacity
40 ml
Labware Clarity
Transparent
Labware Capacity - Metric
40 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0040-0300-PC-0.5ML SOTH
Zoro #
G8082672
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.875 in
Labware Height - English
1.5 in
Labware Screw Closure Size
24-414mm
Screw Closure Size
24-414 mm
Neck Size
24-414 mm
Overall Height - Metric
38.1 mm
Inside Diameter - Metric
22.25 mm

Details

Item
Vial
Closure Material
Polypropylene
Autoclavable
No
Capacity
40 ml
Labware Clarity
Transparent
Labware Capacity - Metric
40 mL
Labware Body Color
Clear
Special Features
Low Bleed Setpa
Vial Style
EPA VOA
Closure Lining
Fluoropolymer Coated Silicone
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Capacity - English
1.35 oz
Labware Closure Liner Material
PTFE/Silicone
Labware Basic Material
Glass
Class
PC
Color
clear
Includes Closure
Yes
Glassware Class
A
Body Material
Borosilicate Glass
Clarity
Transparent
Number of Vials Included
72
Capacity - English
1.35 fl oz
Capacity - Metric
40 mL
Vial Type
EPA VOA
Body Color
Clear
Product Type
Vial
Closure Liner Material
PTFE/Silicone
Basic Material
Glass

Description

Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 38.1 mm, Number of Vials Included 72, Basic Material Glass, Special Features Low Bleed Setpa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.