Zoro Homepage

40ML CL VIAL W/ ASCORBIC ACID, PK72

  • Mfr # AA40-0300-PC

  • Zoro # G8045886


product price: $71.89
/pk 72, $1.00/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Capacity
40 ml
Special Features
Low Bleed Setpa
Labware Screw Closure Size
24-414mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA40-0300-PC
Zoro #
G8045886
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
24-414mm
Neck Size
24-414 mm
Labware Inside Dia. - English
0.875 in
Labware Height - English
1.5 in
Screw Closure Size
24-414 mm
Overall Height - Metric
38.1 mm
Inside Diameter - Metric
22.25 mm

Details

Item
Vial
Closure Material
Polypropylene
Autoclavable
No
Capacity
40 ml
Special Features
Low Bleed Setpa
Color
clear
Labware Capacity - Metric
40 mL
Vial Style
EPA VOA
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Closure Liner Material
PTFE/Silicone
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Capacity - English
1.35 oz
Sterile/Non-Sterile
Non-Sterile
Closure Lining
Fluoropolymer Coated Silicone
Glassware Class
A
Number of Vials Included
72
Body Color
Clear
Vial Type
EPA VOA
Product Type
Vial
Closure Liner Material
PTFE/Silicone
Body Material
Borosilicate Glass
Clarity
Transparent
Capacity - Metric
40 mL
Basic Material
Glass
Capacity - English
1.35 fl oz

Description

Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 38.1 mm, Number of Vials Included 72, Basic Material Glass, Special Features Low Bleed Setpa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.