CDI, Safety Glasses, Anti-Fog, Anti-Scratch, Chemical-Resistant, Gray Mirror Lens, Black Frame

  • Mfr # 740-0529

  • Zoro # G5127866


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Fog, Anti-Scratch, Chemical-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740-0529
Zoro #
G5127866
UPC #
811533011780
Country of Origin
United States

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Scratch, Chemical-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1-2015 Impact, OSHA
Series
CDI
UV Protection
100% UVA/UVB
Metal Detectable
No
Includes
Lens Cleaning Bag, Case
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
Yes
Arm Color
Black
Hinge Type
Barrel
Application
Construction, Firefighting, General Purpose, Harsh Environment, Healthcare, Military, Police
Temple Tip Features
Contoured, Ergonomic, Non-Slip
Padding Location
Nose Bridge, Temples
Arm Material
Nylon
Nose Bridge Material
TPE

Description

Safety Glasses, Series CDI(TM), Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Fog, Chemical-Resistant, Polarized, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.