Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Credence, Safety Glasses, Anti-Scratch, Copper Mirror Lens, Gray Frame, Full-Frame

  • Mfr # EE9015-02

  • Zoro # G7518996


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE9015-02
Zoro #
G7518996
UPC #
811533010882
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Copper Mirror
Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Credence
Standards
ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
Includes
Lens Cleaning Bag, Case
UV Protection
100% UVA/UVB
Includes Polarized Lens Coating
No
Arm Color
Gray
Arm Tip Type
Flexible

Description

Ballistic Safety Glasses, Series ROLLBAR(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Lens Cleaning Bag, Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.