Crossbow Kit, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke/Clear Lens, Tan Frame, Half-Frame

  • Mfr # 740-0463

  • Zoro # G5096454


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Frame Type
Half-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0463
Zoro #
G5096454
UPC #
811533017027
Country of Origin
United States

Dimensions

Eyewear Size
M
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Smoke/Clear
Frame Type
Half-Frame
Frame Color
Tan
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Crossbow Kit
Standards
ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
UV Protection
100% UVA/UVB
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Includes
Anti-Fog Solution, Cord, Case
Metal Detectable
No
X-Ray Detectable
No
Arm Tip Type
Wraparound
Arm Color
Brown
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Application
Construction, Firefighting, General Purpose, Harsh Environment, Healthcare, Military, Police
Nose Bridge Material
TPE
Band Material
Elastic
Arm Material
Nylon
Padding Location
Nose Bridge
Temple Tip Features
Contoured, Cushioned, Ergonomic, Non-Slip

Description

Safety Glasses, Series Cross-Series (TM) Crossbow(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Tan, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Brown, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.