Zoro Homepage

Crossbow Repl Frame Kit, Black

  • Mfr # 740-0503

  • Zoro # G5095876


product price: $23.59
/ea

Key Features

Color
Black
Material
Plastic
X-Ray Detectable
No
For Use With
Crossbow
Compatible with Brand
ESS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0503
Zoro #
G5095876
UPC #
811533018758
Country of Origin
United States

Dimensions

Dimensions
4 in L x 1 in H x 1 in W
Eyewear Size
Universal

Description

Safety Glasses Frame, Adjustable Nose Piece No, Compatible with Brand ESS, Compatible with Manufacturer Model Number ESS Cross-Series (TM) eyeshield platform, all Crossbow(R) components are compatible and fully interchangeable with the ESS Crosshair(TM) and ESS Suppressor (TM)., Compatible with Product Type Safety Glasses, Compatible with Series Crossbow(R), Crosshair(TM), Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, For Use With Crossbow, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.