Crossbow Repl Nosepiece
Mfr # 740-0473
Zoro # G5095754
product price: $9.69
/eaKey Features
Color
Black
Material
Plastic
X-Ray Detectable
No
For Use With
Crossbow-Series Eyeshields
Compatible with Brand
ESS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0473
Zoro #
G5095754
UPC #
811533017270
Country of Origin
United States
Dimensions
Dimensions
4 in L x 1 in H x 1 in W
Width
1 in
Depth
4 in
Height
1 in
Details
Item
Nosepeice
Color
Black
Material
Plastic
X-Ray Detectable
No
For Use With
Crossbow-Series Eyeshields
Compatible with Brand
ESS
Compatible with Series
Crossbow(R)
Includes
ICE, ICE NARO, Interchangeable Nosepiece that Fits Cross-Series
Metal Detectable
No
Compatible with Product Type
Safety Glasses
Compatible with Manufacturer Model Number
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
Attachment Type
Snap-On
Compatible Manufacturer Part Number
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
Compatible Manufacturer Model Number
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
For Use With Mfr. Model Number
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
Compatible with Manufacturer Model No.
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
Compatible with Mfr. Model No.
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
For Use with Mfr Model Number
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
Compatible Pump Manufacturer Part Number
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
Compatible Mfr. Model Number
Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO
Description
Nosepeice, Attachment Type Snap-On, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand ESS, Compatible with Manufacturer Model No. Crossbow, Crossbow Suppressor, ESS Crosshair, ICE, ICE NARO, Compatible with Series Crossbow(R), Depth 4 in, Height 1 in, Includes ICE, ICE NARO, Interchangeable Nosepiece that Fits Cross-Series, Material Plastic, Metal Detectable No, Width 1 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.