Crosshair, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # EE9014-07

  • Zoro # G5096436


product price:  $35.99
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE9014-07
Zoro #
G5096436
UPC #
811533017348
Country of Origin
United States

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Crosshair
Standards
ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
Gender
Unisex
UV Protection
100% UVA/UVB
Includes
Lens Cleaning Bag
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Hinge Type
Barrel
Padding Location
Nose Bridge
Application
Construction, Firefighting, General Purpose, Harsh Environment, Healthcare, Military, Police
Temple Tip Features
Contoured, Ergonomic, Non-Slip
Arm Material
Nylon
Band Material
Elastic
Nose Bridge Material
TPE

Description

Safety Glasses, Series Crosshair(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Lens Cleaning Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.