Goggle Strap, FirePro 1971(TM), 2-Pc Strap
Mfr # 740-0558
Zoro # G7623497
product price: $19.69
/eaKey Features
Color
Black
Material
Nomex
X-Ray Detectable
No
For Use With
FirePro 1971(TM) Series Goggles
Includes
Two-Piece Nomex Strap with Black Speed Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0558
Zoro #
G7623497
UPC #
811533012657
Country of Origin
United States
Dimensions
Dimensions
4 in L x 1 in H x 1 in W
Length
4 in
Details
Item
Goggle Strap
Color
Black
Material
Nomex
X-Ray Detectable
No
For Use With
FirePro 1971(TM) Series Goggles
Includes
Two-Piece Nomex Strap with Black Speed Clips
Attachment Type
Speed Clip
Body Material
Nomex(R)
Description
Goggle Strap, Attachment Type Speed Clip, Color Black, Includes Two-Piece Nomex Strap with Black Speed Clips, Material Nomex, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.