Innerzone 1 Mounting Bracket Kit
Mfr # 740-0201
Zoro # G5095763
product price: $20.19
/eaKey Features
Color
Black
Material
Plastic
X-Ray Detectable
No
For Use With
Innerzone 1 Goggles
Compatible with Brand
ESS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0201
Zoro #
G5095763
UPC #
811533011414
Country of Origin
United States
Dimensions
Dimensions
4 in L x 1 in H x 1 in W
Height
1 in
Depth
4 in
Width
1 in
Details
Item
Mounting Bracket Kit
Color
Black
Material
Plastic
X-Ray Detectable
No
For Use With
Innerzone 1 Goggles
Compatible with Brand
ESS
Compatible with Series
Structural Fire Series
Includes
Innerzone 1 Mounting Brackets, Thumb Screws
Compatible with Manufacturer Model Number
FirePro-1971 EX-1
Compatible with Product Type
Innerzone 1 Goggles
Metal Detectable
Yes
Compatible with Grainger Part Number
33HX89
Compatible Manufacturer Part Number
FirePro-1971 EX-1
Compatible Grainger Part Number
33HX89
Compatible Manufacturer Model Number
FirePro-1971 EX-1
For Use With Mfr. Model Number
FirePro-1971 EX-1
Compatible with Mfr. Model No.
FirePro-1971 EX-1
For Use with Mfr Model Number
FirePro-1971 EX-1
Description
Mounting Bracket Kit, For Use With Innerzone 1 Goggles, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.