Military/Tactical Goggles, 2.8mm Clear & Smoke Gray Lens, Indirect Vented, Profile NVG Series, Black

  • Mfr # 740-0499

  • Zoro # G5097127


product price:  $97.09
/ea
Free Shipping & Returns

Key Features

Frame Material
Thermoplastic Rubber
Lens Color
Clear/Gray
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740-0499
Zoro #
G5097127
UPC #
811533018710
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Thermoplastic Rubber
Frame Color
Black
Lens Color
Clear/Gray
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Profile NVG
Standards
U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA
X-Ray Detectable
No
Foam Lined
Yes
Includes
2.8 mm Clear and Smoke Gray Lenses, Carrying Case, Speed Sleeve
UV Protection
100%
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Application
Military
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Band Material
Elastic
Venting Type
Indirect
Brow Lining Material
Foam
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Nose Bridge Material
TPR
Visible Light Scale Protection
L1, L5
Minimum Operating Temperature
-60 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U1
Adjustable Locations
Straps

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Military, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPR, Frame Style Wraparound, Gender Unisex, Includes 2.8 mm Clear and Smoke Gray Lenses, Carrying Case, Speed Sleeve, Includes Anti-Fog Lens Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.