Zoro Homepage

Replac. Lens, Mirrored Gray Polarized

  • Mfr # 740-0319

  • Zoro # G5096357


product price: $75.49
/ea
Free Shipping & Returns

Key Features

For Use With
CDI(TM) Sunglass
Compatible with Brand
ESS
Compatible with Series
CDI(TM)
Standards
ANSI Z87.1, U.S. Federal OSHA
Lens Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0319
Zoro #
G5096357
UPC #
811533010233
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
CDI(TM) Sunglass
Compatible with Brand
ESS
Compatible with Series
CDI(TM)
Standards
ANSI Z87.1, U.S. Federal OSHA
Lens Color
Gray
Lens Material
Polycarbonate
UV Protection
100 %
Lens Coating
Scratch-Resistant, Mirrored, Polarized
Compatible with Product Type
Safety Glasses, Sunglasses
Includes Scratch-Resistant Lens Coating
Yes
Polarized Lens
Yes
Includes Polarized Lens Coating
Yes

Description

Replacement Lens, Compatible with Brand ESS, Compatible with Product Type Safety Glasses, Sunglasses, Compatible with Series CDI(TM), Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With CDI(TM) Sunglass, Includes Polarized Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Infra-Red Light Scale Protection Designation Not Applicable, Lens Color Gray, Lens Function Not Applicable, Lens Material Polycarbonate, Polarized Lens Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.