Shop ESS
See all product information
Create Account
Replacement Lens, ESS, Gray
- Mfr # 740-0455
- Zoro # G5096341
product price:Â
$
86.45
/ea
Key Features
For Use With
Crossbow(R) Eyeshield
Compatible with Brand
ESS
Compatible with Series
Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant, Polarized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740-0455
- Zoro #
- G5096341
- UPC #
- 811533016730
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Replacement Lens
- For Use With
- Crossbow(R) Eyeshield
- Compatible with Brand
- ESS
- Compatible with Series
- Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Fog, Scratch-Resistant, Polarized
- Standards
- ANSI Z87.1-2010
- Lens Color
- Gray
- UV Protection
- 100 %
- Includes Scratch-Resistant Lens Coating
- Yes
- Includes Polarized Lens Coating
- Yes
- Includes Anti-Fog Lens Coating
- Yes
- Compatible with Product Type
- Safety Glasses
- Compatible Series
- Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type Safety Glasses, Compatible with Series Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit, Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With Crossbow(R) Eyeshield, Includes Anti-Fog Lens Coating Yes, Includes Polarized Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Infra-Red Light Scale Protection Designation Not Applicable, Lens Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.