Replacement Lens, Hi-Def Yellow, +2.2, PC
Mfr # 740-0604
Zoro # G7541107
product price: $29.69
/eaKey Features
For Use With
Rollbar(TM) Sunglasses
Compatible with Brand
ESS
Compatible with Series
ROLLBAR(TM)
Diopter
+2.2
Lens Coating
Scratch-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0604
Zoro #
G7541107
UPC #
811533014132
Country of Origin
United States
Dimensions
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
Rollbar(TM) Sunglasses
Compatible with Brand
ESS
Compatible with Series
ROLLBAR(TM)
Diopter
+2.2
Lens Coating
Scratch-Resistant
Lens Color
Yellow
UV Protection
100 %
Lens Material
Polycarbonate
Standards
ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1)
Includes Scratch-Resistant Lens Coating
Yes
Polarized Lens
No
Compatible with Product Type
Safety Glasses, Sunglasses
Compatible with Manufacturer Model Number
EE9018-02, EE9018-04, EE9018-05
Compatible Manufacturer Part Number
EE9018-02, EE9018-04, EE9018-05
Compatible Manufacturer Model Number
EE9018-02, EE9018-04, EE9018-05
For Use With Mfr. Model Number
EE9018-02, EE9018-04, EE9018-05
Compatible with Mfr. Model No.
EE9018-02, EE9018-04, EE9018-05
For Use with Mfr Model Number
EE9018-02, EE9018-04, EE9018-05
Compatible with Manufacturer Model No.
EE9018-02, EE9018-04, EE9018-05
Compatible Pump Manufacturer Part Number
EE9018-02, EE9018-04, EE9018-05
Compatible Mfr. Model Number
EE9018-02, EE9018-04, EE9018-05
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 33HX98, 33HX99, 33HY01, Compatible with Manufacturer Model Number EE9018-02, EE9018-04, EE9018-05, Compatible with Product Type Safety Glasses, Sunglasses, Compatible with Series ROLLBAR(TM), Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With Rollbar(TM) Sunglasses, Includes Scratch-Resistant Lens Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.