Zoro Homepage

Replacement Lens, Hi-Def Yellow

  • Mfr # 740-0423

  • Zoro # G5096612


product price: $29.29
/ea

Key Features

For Use With
Crossbow(R) Eyeshield
Compatible with Brand
ESS
Compatible with Series
Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit
Lens Color
Yellow
Standards
ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0423
Zoro #
G5096612
UPC #
811533015535
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
Crossbow(R) Eyeshield
Compatible with Brand
ESS
Compatible with Series
Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit
Lens Color
Yellow
Standards
ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
Lens Coating
Anti-Fog, Scratch-Resistant
UV Protection
100 %
Lens Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Compatible with Product Type
Safety Glasses

Description

Replacement Lens, Compatible with Brand ESS, Compatible with Product Type Safety Glasses, Compatible with Series Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit, Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With Crossbow(R) Eyeshield, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Infra-Red Light Scale Protection Designation Not Applicable, Lens Color Yellow, Lens Function Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.