Replacement Lens, Smoke Gray
Mfr # 740-0424
Zoro # G5096551
product price: $26.69
/eaKey Features
For Use With
Crossbow(R) Eyeshield
Compatible with Brand
ESS
Compatible with Series
Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit
UV Protection
100 %
Lens Color
Smoke Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0424
Zoro #
G5096551
UPC #
811533015566
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
Crossbow(R) Eyeshield
Compatible with Brand
ESS
Compatible with Series
Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit
UV Protection
100 %
Lens Color
Smoke Gray
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Standards
ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Compatible with Product Type
Safety Glasses
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type Safety Glasses, Compatible with Series Crossbow(R) Suppressor, Crossbow(R) Tri-Tech Fit, Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With Crossbow(R) Eyeshield, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Infra-Red Light Scale Protection Designation Not Applicable, Lens Color Smoke Gray, Lens Function Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.