Rplmt Lens, Asian-Fit Profile NVG, Clear
Mfr # 740-0260
Zoro # G5096795
product price: $29.59
/eaKey Features
For Use With
Asian-Fit FirePro(TM) goggles
Lens Coating
Scratch-Resistant
Lens Color
Clear
Lens Material
Polycarbonate
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0260
Zoro #
G5096795
UPC #
811533010820
Country of Origin
Taiwan, Province of China
Dimensions
Size
Universal
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
Asian-Fit FirePro(TM) goggles
Lens Coating
Scratch-Resistant
Lens Color
Clear
Lens Material
Polycarbonate
UV Protection
100 %
Standards
ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
Compatible with Product Type
Goggles
Description
Replacement Lens, Compatible with Product Type Goggles, Eyewear Size Universal, For Use With Asian-Fit FirePro(TM) goggles, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013, UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.