Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rplmt Lens, CDI MAX, Clear

  • Mfr # 740-0412

  • Zoro # G5096542


product price: $30.59
/ea

Key Features

For Use With
Any Sunglass
Compatible with Brand
ESS
Compatible with Series
CDI MAX(TM)
Lens Color
Clear
Standards
ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0412
Zoro #
G5096542
UPC #
811533015108
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
Any Sunglass
Compatible with Brand
ESS
Compatible with Series
CDI MAX(TM)
Lens Color
Clear
Standards
ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1)
UV Protection
100 %
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Compatible with Product Type
Safety Glasses, Sunglasses
Includes Scratch-Resistant Lens Coating
Yes

Description

Replacement Lens, Compatible with Brand ESS, Compatible with Product Type Safety Glasses, Sunglasses, Compatible with Series CDI MAX(TM), Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With Any Sunglass, Includes Scratch-Resistant Lens Coating Yes, Infra-Red Light Scale Protection Designation Not Applicable, Lens Color Clear, Lens Function Not Applicable, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.