Rplmt Lens, CDI, Mirrored Gray
Mfr # 740-0505
Zoro # G5096655
product price: $40.79
/eaKey Features
For Use With
CDI(TM) Sunglass
Lens Color
Gray
Lens Coating
Mirrored
Standards
ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1)
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0505
Zoro #
G5096655
UPC #
811533018901
Country of Origin
United States
Dimensions
Size
Universal
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
CDI(TM) Sunglass
Lens Color
Gray
Lens Coating
Mirrored
Standards
ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1)
Lens Material
Polycarbonate
UV Protection
100 %
Compatible with Product Type
Sunglasses
Description
Replacement Lens, Compatible with Product Type Sunglasses, Eyewear Size Universal, For Use With CDI(TM) Sunglass, Lens Color Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Mirrored
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.