Rplmt Lens, Crosshair, Clear
Mfr # 740-0479
Zoro # G5127927
product price: $24.59
/eaKey Features
For Use With
Crossbow(R) Eyeshield
Compatible with Brand
ESS
Compatible with Series
Crossbow(R) Suppressor
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0479
Zoro #
G5127927
UPC #
811533017447
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
Crossbow(R) Eyeshield
Compatible with Brand
ESS
Compatible with Series
Crossbow(R) Suppressor
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
UV Protection
100 %
Standards
ANSI Z87.1-2015, U.S. MIL SPEC MIL-PRF-31013
Lens Color
Clear
Compatible with Product Type
Safety Glasses
Includes Scratch-Resistant Lens Coating
Yes
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type Safety Glasses, Compatible with Series Crossbow(R) Suppressor, Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With Crossbow(R) Eyeshield, Includes Scratch-Resistant Lens Coating Yes, Infra-Red Light Scale Protection Designation Not Applicable, Lens Color Clear, Lens Function Not Applicable, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, U.S. MIL SPEC MIL-PRF-31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.