Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rplmt Lens, Striketeam, Smoke Gray

  • Mfr # 740-0227

  • Zoro # G5096691


product price: $25.89
/ea

Key Features

For Use With
Striker(TM) Series Goggles and Striketeam(TM) Goggles
Compatible with Brand
ESS
Compatible with Series
Striker, Striketeam
Lens Color
Smoke Gray
Standards
ANSI Z87.1-2015, U.S. MIL SPEC MIL-PRF-31013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0227
Zoro #
G5096691
UPC #
811533011155
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
Striker(TM) Series Goggles and Striketeam(TM) Goggles
Compatible with Brand
ESS
Compatible with Series
Striker, Striketeam
Lens Color
Smoke Gray
Standards
ANSI Z87.1-2015, U.S. MIL SPEC MIL-PRF-31013
UV Protection
100 %
Lens Coating
Anti-Fog, Anti-Scratch
Lens Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Compatible with Product Type
Safety Goggles
Includes Anti-Fog Lens Coating
Yes
Compatible with Manufacturer Model Number
740-0235, 740-0236, 740-0283
Compatible Manufacturer Part Number
740-0235, 740-0236, 740-0283
Compatible Manufacturer Model Number
740-0235, 740-0236, 740-0283
For Use With Mfr. Model Number
740-0235, 740-0236, 740-0283
Compatible with Mfr. Model No.
740-0235, 740-0236, 740-0283
For Use with Mfr Model Number
740-0235, 740-0236, 740-0283
Features
Anti-Fog, Scratch-Resistant
Compatible with Manufacturer Model No.
740-0235, 740-0236, 740-0283
Compatible Pump Manufacturer Part Number
740-0235, 740-0236, 740-0283
Compatible Mfr. Model Number
740-0235, 740-0236, 740-0283

Description

Replacement Lens, Smoke Gray Lens Color, Scratch-Resistant Lens Coating, Polycarbonate Lens Material, 1 UV Protection, For Use With Striketeam Series Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.