Zoro Homepage

Safety Firefighting Goggles, Clear Lens, Indirect Vented, Open-Cell Vent Foam, Striketeam WF Series

  • Mfr # 740-0236

  • Zoro # G5096883


product price: $50.15
/ea

Key Features

Frame Material
Thermoplastic Rubber
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0236
Zoro #
G5096883
UPC #
811533011063
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Thermoplastic Rubber
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Striketeam WF
Standards
ANSI Z87.1-2015, NFPA 1500.
UV Protection
100%
X-Ray Detectable
No
Includes
One-piece wrap-around strap, no face padding, Clear lens
Foam Lined
No
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Adjustable Locations
Straps
Nose Bridge Material
TPR
Includes No Lens Coatings
No
Band Material
Elastic
Venting Type
Indirect
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
No
Includes Brow Lining
No
Dielectric Protection
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Application
Firefighting
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U1
Brow Lining Material
Foam
Minimum Operating Temperature
-60 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L10

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Firefighting, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPR, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.