Zoro Homepage

Safety Firefighting Goggles, Clear Lens, Indirect Vented, OpFoam Face Padding, FirePro EX Series

  • Mfr # 740-0378

  • Zoro # G5097057


product price: $71.99
/ea

Key Features

Frame Material
Thermoplastic Rubber
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0378
Zoro #
G5097057
UPC #
811533014217
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Thermoplastic Rubber
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Firepro EX
Standards
NFPA 1977, ANSI Z87.1-2015
UV Protection
100%
X-Ray Detectable
No
Foam Lined
Yes
Includes
Low-profile frame, two-piece strap w/Snap-On/Snap-Off mounting brackets
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Includes Anti-Fog Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Venting Type
Indirect
Application
Firefighting
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Band Material
Nomex(R)
Nose Bridge Material
TPR
Includes Brow Lining
No
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U1
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
Foam
Minimum Operating Temperature
-60 Degrees F
Visible Light Scale Protection
L7
Adjustable Locations
Straps

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Firefighting, Band Material Nomex(R), Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPR, Frame Style Wraparound, Gender Unisex, Includes (2) Strap with Snap-On/Snap-Off Mounting Brackets, Includes Anti-Fog Lens Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.