Zoro Homepage
This item is Discontinued.
Ess Tactical Goggles, Clear/Smoke/Gray Anti-Fog, Scratch-Resistant Lens, 5SY4 Series EE7018-02

Tactical Goggles, Clear/Smoke/Gray Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (Discontinued)

  • Mfr # EE7018-02
  • Zoro # G2018585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE7018-02
Zoro #
G2018585
UPC #
888392122629
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Tactical Goggles
Frame Material
Thermoplastic Rubber
Frame Color
Tan
Lens Color
Clear, Smoke, Gray
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
UV Protection
100%
Series
ESS Influx T.Tan
Standards
U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA
Foam Lined
Yes
Includes
Terrain Tan SpeedSleeve, Soft Goggle Storage Case, Flannel Lens Sleeve
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Eyewear Venting
Indirect

Description

ANSI Dust/Splash Rating Not Rated for Dust or Splash, Eyewear Size Universal, Frame Color Tan, Frame Material Thermoplastic Rubber, Includes Terrain Tan SpeedSleeve, Soft Goggle Storage Case, Flannel Lens Sleeve, Tactical Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Smoke, Gray, Lens Material Polycarbonate, Series ESS Influx T.Tan, Standards U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.