Zoro Homepage

Vial, 40mL, PK72

  • Mfr # 0040-0400-PC-0.5ML SULF

  • Zoro # G3238133


product price: $84.89
/pk 72, $1.18/ea
Free Shipping & Returns

Key Features

Color
Amber
Closure Lining
Fluoropolymer Coated Silicone
Labware Screw Closure Size
24-414mm
Autoclavable
No
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0040-0400-PC-0.5ML SULF
Zoro #
G3238133
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
24-414mm
Labware Height - English
1.5 in
Labware Inside Dia. - English
0.875 in
Inside Diameter - Metric
22.25 mm
Overall Height - Metric
38.1 mm
Neck Size
24-414 mm
Screw Closure Size
24-414 mm

Description

Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 38.1 mm, Number of Vials Included 72, Basic Material Glass, Special Features Low Bleed Setpa

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.