Zoro Homepage

Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24

  • Mfr # 1536-WPDB-VT

  • Zoro # G4691547


product price: $143.99
/pk 24, $6.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
36 in
Outside Dia.
1 1/2 in
Features
Ball Valve
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1536-WPDB-VT
Zoro #
G4691547
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia.
1 1/2 in
Overall Length
36 in
Overall Diameter
1 1/2 in

Details

Item
Bailer
Material
Plastic
Features
Ball Valve
Product Type
Bailer
Disposability
Single-Use

Description

Weighted Disposable Bailer, Length 36 In., Material HDPE, Features Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.