Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Tricator Series, Indirect Safety Goggles Goggles, Thermoplastic Rubber Frame, Clear Lens

  • Mfr # 740-0287

  • Zoro # G5097084


product price: $51.49
/ea

Key Features

Frame Material
Thermoplastic Rubber
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-0287
Zoro #
G5097084
UPC #
811533010554
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Thermoplastic Rubber
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
X-Tricator
Standards
ANSI Z87.1-2015, NFPA 1500.
Foam Lined
Yes
Includes
Two-piece strap w/Snap-On/Snap-Off mounting brackets, Red Speed-Clips, Clear lens
UV Protection
100%
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Includes Scratch-Resistant Lens Coating
Yes
Brow Lining Material
Foam
Includes Anti-Fog Lens Coating
Yes
Nose Bridge Material
TPR
Includes Anti-Static Lens Coating
No
Venting Type
Indirect
Includes Eye Socket Lining
No
Application
Firefighting
Adjustable Locations
Straps
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Dielectric Protection
No
Band Material
Elastic
Includes Brow Lining
No
Minimum Operating Temperature
-60 Degrees F
Visible Light Scale Protection
L12
Ultra-Violet Scale Protection Designation
U1
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Firefighting, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPR, Frame Style Wraparound, Gender Unisex, Includes (2) Strap with Snap-On/Snap-Off Mounting Brackets, Speed-Clips, Includes Anti-Fog Lens Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.