Zoro Homepage

Essco GT-81817 Air Cleaner; PureAir Fridge & Greentech

  • Mfr # GT-81817

  • Zoro # G604147474


product price: $83.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-81817
Zoro #
G604147474
UPC #
817556020198
Country of Origin
China

Description

Air Cleaner, PureAir Fridge & Greentech

PureAir FRIDGE purifies and sanitizes the air and surfaces inside your refrigerator, allowing a healthier, fresher environment for your fresh fruits and vegetables. Using ionization and ozone technology, PureAir FRIDGE destroys bacteria such as E-coli and Staphylococcus and neutralizes pesticides. Produce stays fresher longer because PureAir FRIDGE reduces ethylene gas from decaying food. Foul food odors are eliminated and your fridge will smell fresh every time you open the door. Powered by a lithium-ion battery and equipped with photosensor technology, PureAir FRIDGE intelligently displays a battery life notification LED light and activates a pleasant audible alarm only when the fridge door is opened. PureAir FRIDGE is simple to maintain and clean, and charges in less than 4 hours to purify your fridge for 18-24 days on one charge. Store PureAir FRIDGE anywhere in your fridge thanks to its compact design and enjoy a fresher fridge and fresher food.

Features
  • Air Cleaner, PureAir Fridge & Greentech
Specifications
  • Dimension: 3.44 x 2.88 x 2.88 in.
  • Cube: 28.53
  • Air Purifier Type: Tower
  • Air Treatment Product Type: Air Purifier
  • Certifications and Listings: CE Certified
  • Color Family: Whites
  • Color: White
  • Control Type: Touch
  • Effectiveness (%): 98.5
  • Filtered or Filterless: Filterless
  • Ionization: Yes
  • Maximum coverage area (sq. ft.): 6.79
  • Portable: Yes
  • Primary Filter Type: Ion Generator
  • Product Depth (in.): 2.88 in.
  • Product Height (in.): 3.44 in.
  • Product Width (in.): 2.88 in.
  • Removes Odors: Yes
  • Removes bacteria: Yes
  • Removes mold: Yes
  • Removes particulates: Yes
  • Removes pollen: Yes
  • Removes viruses: Yes
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.