Shop ESSELTE PENDAFLEX

12812 3 in Expansion File Pockets 25 Pockets Straight Cut MLA Ltr 25/Box

  • Mfr # 12812
  • Zoro # G903704835

product price: 
$
401.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12812
Zoro #
G903704835
UPC #
78787128125
Country of Origin
Mexico

Description

Manila end tab expanding file pockets 1-3/4" to 5-1/4" expansion letter and legal full tab.
  • 11 Pt. manila stock.
  • Double-ply straight cut with full tabs.
  • Reinforced gussets for added durability.
  • Contains 30% recycled fiber with 30% post-consumer fiber.
  • Letter size: 9-1/2" x 12-1/2".
  • Tab Position: Full.
  • Expansion/Gusset: 3-1/2" Trimmed.
  • Quantity: 25 per Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.