32900 Slash Pocket Project Folders Jacket Ltr BL/GR/Red/Violet/YW 10/Pk
- Mfr # 32900
- Zoro # G403896979
product price:Â
$
43.49
/ea
Key Features
Color
Assorted
Material
Paper
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Features
Storage Pocket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32900
- Zoro #
- G403896979
- UPC #
- 78787329003
- Country of Origin
- United States
- Item
- Pocket Folder
- Color
- Assorted
- Material
- Paper
- Features
- Storage Pocket
- Sheet Standard
- Letter
- Business Card Holder
- Yes
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Folder Thickness
- 11 pt
Description
Essentials Wave Pocket Project Folders.
Perf-punched to make 3-hole punched for use in binders if desired. Die-cut CD/DVD holder. Put letter size papers in large pocket; store CD's or small papers in the CD pocket. 11 Pt. stock. Contains 10% recycled fiber with 10% post consumer fiber. Letter size: 9-1/2" x 12-1/2". Color: Blue Yellow Red Green Violet. Quantity: 10 Per Pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.