42621 Ready-Tab Reinforced Hanging Folders 1/3 Tab Letter Assorted Colors 25/Box

  • Mfr # 42621
  • Zoro # G903704415
product price: 
$
58.19
/ea

Key Features

Tab Cut
1/3
Sheet Size
8-1/2" x 11"
Features
Reinforced
Green Environmental Attribute
Recycled
Series
Ready-Tab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42621
Zoro #
G903704415
UPC #
78787426214
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"

Details

Item
Hanging Folder
Tab Cut
1/3
Features
Reinforced
Green Environmental Attribute
Recycled
Series
Ready-Tab
Sheet Standard
Letter

Description

Ready-Tab Reinforced Hanging Folders.
  • No more lost tabs in 5 or 6 positions.
  • Just snap your tab in place.
  • Superior durability-poly laminate strips reinforce top edges and bottom fold.
  • Includes clear tabs and a 8.5" x 11" printer ready insert sheet.
  • Perforated dispensing box for easy one at a time access.
  • 11 Pt. paper stock.
  • Contains 10% recycled fiber with 10% post consumer fiber.
  • Full Lifetime Guarantee.
  • Color: Blue Red Green Yellow Pink.
  • Tabs: 3.
  • Letter size: 9-1/2" x 12-1/2".
  • Quantity: 25 per Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews