Shop ESSELTE PENDAFLEX

45302 Watershed 7 Expansion File Pocket Straight Letter Red 5/Box

  • Mfr # 45302
  • Zoro # G403704304

product price: 
$
80.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45302
Zoro #
G403704304
UPC #
78787453029
Country of Origin
Mexico

Description

Premium Reinforced File Pockets.
  • Advanced cross bonded rib-proof gusset design.
  • Reinforced at top bottom and corners to eliminate tearing and bursting.
  • Laminated reinforced top.
  • Red fiber material coated to resist water.
  • Fully lined reinforced tear resistant gussets.
  • Contains 10% recycled fiber with 10% post-consumer fiber.
  • Full Lifetime Guarantee.
  • Recycled Content: 10% recycled fiber with 10% post-consumer fiber.
  • Letter size: 9-1/2" x 12-1/2".
  • Expansion: 7".
  • Quantity: 5 Per Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.