Shop UNIVERSAL
See all product information
Create Account
File Folders, 1/3 Cut Assorted, Two-Ply Top Tab, Letter, Manila, 100/Box
- Mfr # 16113
- Zoro # G104903518
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Color
Manila
Material
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16113
- Zoro #
- G104903518
- UPC #
- 87547161135
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
Description
Universal file folders, 1/3 cut assorted, two-ply top tab, letter, manila, 100/box this office essential is designed with double-ply tabs and tear-resistant 11 pt. Manila stock to withstand frequent handling. Bottom triple-scored for 3/4", no-sag expansion. Undercut at tab. File folder type: top tab; size: letter; folder material: 11 pt. Manila. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.