5 in Expansion File Pockets 10 Pockets Straight Cut MLA Ltr, 10PK

  • Mfr # 12823

  • Zoro # G310748590


product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Expansion Size
5 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12823
Zoro #
G310748590
UPC #
78787128231
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
5 1/4in

Details

Item
File Pocket
Color
Manila
Material
Tyvek
Features
Tear Resistant
Sheet Standard
Letter
Number of Plys
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.