Shop ESSELTE PENDAFLEX
See all product information
Create Account
57511 Twin-Pocket Portfolio Embossed Leather Grain Paper Red
- Mfr # 57511
- Zoro # G903859818
product price:Â
$
46.15
/ea
Key Features
Number of Pockets
2
Color
Red
Material
Leatherette
Sheet Size
8 1/2" Width x 11" Length
Green Environmental Attribute
Recycled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57511
- Zoro #
- G903859818
- UPC #
- 44222160814
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Report Cover
- Number of Pockets
- 2
- Color
- Red
- Material
- Leatherette
- Green Environmental Attribute
- Recycled
- Features
- Turned Edge
- Sheet Capacity
- 100
- Sheet Standard
- Letter
- Accessibility
- Book Fold
- Pocket Location
- Internal
- Business Card Holder
- Yes
Description
Twin Pocket Folders.
Twin pocket folders 16 colors and 2 assorted colors 25 count box holds letter size documents. Holds 100 sheets of letter size paper (50 per pocket). Leatherette embossed paper. Die-cut business card holder on inside pocket. Contains 10% recycled paper with 10% post consumer paper. Color: Red.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.