Shop ESSELTE PENDAFLEX

59252 2 Expansion Pressboard Hanging Folder Letter 6-Section BE

  • Mfr # 59252
  • Zoro # G003704759

product price: 
$
50.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
59252
Zoro #
G003704759
UPC #
78787592520
Country of Origin
Mexico

Description

Keep related records in one hanging folder for faster referencing. Specially designed for managing projects related papers can easily classified into different sections. Pivoting hangers fold down for carry-along convenience. 1"-capacity fasteners on both sides of 20 pt. pressboard dividers and inside both 25 pt. pressboard covers. Expandable reinforced rip-proof tape gusset bottom. 2/3 cut tabs right of center. Manufacturer's lifetime guarantee.
  • Global Product Type: Classification Folders-Hanging.
  • Classification Folder Type: Hanging.
  • Size: Letter.
  • Number of Sections: 6.
  • Cover Material: 25 pt. Pressboard.
  • Interior Divider Material: 20 pt. Pressboard.
  • Color: Blue.
  • Number of Fasteners: 6.
  • Fastener Capacity on Inside Covers:1".
  • Fastener Capacity for Dividers: 1".
  • Expansion: 2".
  • Tab Cut: 2/5.
  • Tab Position : Right of Center.
  • Post-Consumer Recycled Content Percent: 10 %.
  • Total Recycled Content Percent: 10 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.