DecoRack Plastic Magazine File with Two Snap-In Dividers 9 x 10-5/8 x 12 Black

  • Mfr # 23004

  • Zoro # G010756413


product price:  $78.25
/ea
Free Shipping & Returns

Key Features

Width
9in
Color
Black
Material
Plastic
Height
12in
Features
Adjustable Divider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23004
Zoro #
G010756413
UPC #
78787230040
Country of Origin
United States

Dimensions

Width
9in
Height
12in
Depth
10.6in

Details

Item
Magazine File
Color
Black
Material
Plastic
Features
Adjustable Divider
Total Number of Dividers
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.