Esselte Pendaflex 13160 Laminate Folders with 2 Fasteners Straight Cut End Tab 11 Point Ltr MLA 50/Bx

  • Mfr # 13160

  • Zoro # G903704569


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Width
2-61/64 in
Color
Gray, Red
Material
Paper
File Fastener Type
Bonded
Tab Cut
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13160
Zoro #
G903704569
UPC #
78787131606
Country of Origin
United States

Dimensions

Width
2-61/64 in
Height
1/5 in
Depth
4-31/32 in
Folder Thickness
11 pt

Details

Item
End Tab File Folder
Color
Gray, Red
Material
Paper
File Fastener Type
Bonded
Tab Cut
Straight
Features
Open Shelf Filing System, Burst Resistance, Embossed Tab, Reinforced, Split Resistant, Laminated Spine; Fastener
Green Environmental Attribute
Environmentally Friendly; Recycled
Sheet Capacity
50
Number of Fasteners
2
Fastener Capacity
2 in
Certifications
Nordic Swan Ecolabel
Sheet Standard
Letter
Tab Location
End

Description

Laminated manila end tab fastener folders letter and legal reinforced straight cut tabs 2 inch capacity.
  • 11 Pt. or 14 pt. manila stock.
  • 1 or 2 bonded fasteners 2" capacity fasteners.
  • Double-ply reinforced straight cut full tab.
  • Contains 10% recycled fiber with 10% post-consumer fiber.
  • Full Lifetime Guarantee!
  • Letter size: 9-1/2" x 12-1/2".
  • Point: 11 pt.
  • Fastener Position: 1 and 3.
  • Tab Position: Full.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.