H10U13Y Two-Ply Expansion Folders with 2 Fasteners Straight Cut End Tab Ltr YW 50/Box

  • Mfr # H10U13Y
  • Zoro # G303704725
product price: 
$
77.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H10U13Y
Zoro #
G303704725
UPC #
78787139541
Country of Origin
United States

Description

Color End Tab Fastener Folders.
  • Color end tab fastener folders 4 colors 2 fasteners 2 inch capacity letter size.
  • 11 Pt. color stock.
  • Double-ply reinforced straight cut full tabs.
  • 2 Bonded fasteners 2" capacity; hold and organize documents securely inside the folder.
  • Contains 10% recycled fiber with 10% post-consumer material.
  • Letter size: 9-1/2" x 12-1/4".
  • Color: Yellow.
  • Fastener Position: 1 and 3.
  • Tab Position: Full.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews