Shop ESSELTE PENDAFLEX
See all product information
Create Account
H110D End Tab Folders Straight Cut Two Ply 9 1/2 Front Letter Manila 100/Box
- Mfr # H110D
- Zoro # G603704807
product price:Â
$
69.65
/ea
Key Features
Width
12-1/4 in
Color
Manila
Material
Manila
Tab Cut
Straight
Sheet Size
8-1/2" x 11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H110D
- Zoro #
- G603704807
- UPC #
- 78787165007
- Country of Origin
- United States
- Item
- End Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Cut
- Straight
- Tab Position
- Top
- Green Environmental Attribute
- Recycled
- Features
- Open Shelf Filing System, Pre-punched Slit
- Sheet Standard
- Letter
- Tab Location
- End
- Number of Plys
- 2
- Index Tab Color
- Manila
Dimensions
- Width
- 12-1/4 in
- Sheet Size
- 8-1/2" x 11"
- Height
- 9-1/2 in
- Folder Thickness
- 11 pt
Description
Manila End Tab Folders.
Manila end tab folders single-ply letter size double-ply letter and legal. 11 Pt. manila stock. 1/3 Cut 4" tabs or straight cut with full tab. Contains 10% recycled fiber with 10% post-consumer fiber. Slit punched for fast insertion of fasteners. Tabs: 1/3 cut 4" tabs or straight cut with full tabs. Letter size: 9-1/2" x 12-1/2". Point: Heavy 11 pt. Tab Position: Double Ply Tab Full.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.