Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft 2-Fastener Classification Folder with 1/3 Cut Tabs Lgl, 50PK

  • Mfr # FK312

  • Zoro # G210749093


product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Width
9 1/2in
Color
Brown
Material
Kraft
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK312
Zoro #
G210749093
UPC #
78787213128
Country of Origin
United States

Dimensions

Width
9 1/2in
Sheet Size
8 1/2in Width x 14in Length
Height
14 5/8in
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Brown
Material
Kraft
Tab Cut
45660
Tab Position
Assorted
Sheet Standard
Legal
Number of Fasteners
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.