Paper Report Cover Tang Clip Letter 1/2 Capacity Red 25PK

  • Mfr # 52511

  • Zoro # G310909564


product price:  $46.19
/pk 25, $1.85/ea

Key Features

Color
Red
Material
Paper
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52511
Zoro #
G310909564
UPC #
78787525115
Country of Origin
China

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Report Cover
Color
Red
Material
Paper
File Fastener Type
Prong
Sheet Capacity
100
Features
Embossed
Fastener Material
Metal
Fastener Capacity
1/2in
Number of Fasteners
3
Sheet Standard
Letter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.