
Rapid, HEAVY-DUTY STAPLE CARTRIDGE, 0.3in LEG, 0.5in CROWN, STEEL, 5000PK
Mfr # 73158
Zoro # G110828454
product price:Â $53.19
/pk 5000, $0.01/eaKey Features
Leg Length
5/32in
Color
Silver
For Use With
Rapid 5050e Professional Electric Stapler
Sheet Capacity
60
Application/Usage
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73158
Zoro #
G110828454
UPC #
78787731585
Country of Origin
Sweden
Dimensions
Leg Length
5/32in
Crown Width
1/2in
Details
Item
Staple Cartridge
Color
Silver
For Use With
Rapid 5050e Professional Electric Stapler
Sheet Capacity
60
Application/Usage
Paper
Staple Per Cartridge
5000
Description
The Patented blade system incorporates the staplers driver blades into the cartridge. The most crucial wear parts for the stapler are than replaced every time you change cartridge. Staple Collation: Cartridge; Staples per Strip/Cartridge: 5,000; Sheet Capacity: 50; Leg Length: 0.3in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.