Shop ESSELTE PENDAFLEX
See all product information
Create Account
Reinforced Hanging Folders Kraft Legal Violet 25 per Box
- Mfr # 415315VIO
- Zoro # G914849273
product price:Â
$
54.95
/ea
Key Features
Sheet Size
8 1/2 x 14 in
Tab Cut
1/5
Features
Reinforced
Index Tab Color
Violet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415315VIO
- Zoro #
- G914849273
- UPC #
- 78787435353
- Country of Origin
- United States
- Tab Cut
- 1/5
- Features
- Reinforced
- Index Tab Color
- Violet
Dimensions
- Sheet Size
- 8 1/2 x 14 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.