SER2BL Hanging Personnel Folders 1/3 Cut Top Tab Letter Blue
- Mfr # SER2BL
- Zoro # G703704295
product price:Â
$
63.49
/ea
Key Features
Width
9 1/2"
Color
Blue
Material
Pressguard
File Fastener Type
Bonded
Tab Cut
45294
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SER2BL
- Zoro #
- G703704295
- UPC #
- 78787012516
- Country of Origin
- Mexico
Dimensions
- Width
- 9 1/2"
- Height
- 11 3/4"
- Thickness
- 20 pt.
- Expansion Size
- 2"
- Folder Thickness
- 20 pt
Details
- Item
- Hanging Folder
- Color
- Blue
- Material
- Pressguard
- File Fastener Type
- Bonded
- Tab Cut
- 45294
- Features
- Tab Divider
- Green Environmental Attribute
- Environmentally Friendly; Recycled
- Tab Position
- Top
- Sheet Standard
- Letter
- Certifications
- Sustainable Forestry Initiative (SFI)
- Tab Material
- Mylar
- Fastener Capacity
- 1"
Description
Hanging Employee/Personnel Folders.
Hanging employee personnel folder with swing hooks letter size pre-printed dividers available in 4 colors. Pre-printed dividers make records easy to organize and quick to reference. 5 Mylar reinforce tabs pre-printed as follows Application/Resume Compensation Performance Training/Education and Miscellaneous. Durable 20 point PressGuard covers acrylic coated moisture and smudge resistant surface. 2" Expandable reinforced tape gusset. 1" Bonded fastener on inside front cover. Covers contain 65% recycled fiber with 30% post consumer fiber. CPG compliant. Dividers contain 10% recycled fiber with 10% post consumer fiber. Full Lifetime Guarantee! Hangers: Pivoting hangers that fold down for convenient transport. Recycled Content: Minimum 25% post consumer material. Color: Blue. Tab Position: Right of Center Extra Long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.