
1 gal. Liquid Hand Soap Jug
Mfr # DIA15926
Zoro # G2574378
product price: $78.89
/pk 4, $19.72/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Spring Water
Hygiene Properties
Antimicrobial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA15926
Zoro #
G2574378
UPC #
017000159256
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Refill Size
1 gal (3.8 L)
Details
Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Spring Water
Hygiene Properties
Antimicrobial
Application
Removes Dirt and Germs While Conditioning Skin
Hygiene Form
Liquid
Formula
Alkyltrimethylammonium Chloride C16, Glycerol, Dodecyldimethylamine Oxide, N-[3-(Dimethylamino)Propyl] Dodecanamide N-Oxide, Benzethonium Chloride
For Use On
Dirt; Dust; Germs; Grime; Hand Odor; Soil
Packaging Type
Bottle
Color
Blue
Cleaner Container Type
Bottle
Soap/Lotion Type
Antibacterial Liquid
Description
Antimicrobial Liquid Hand Soap kills 99.9% of bacteria encountered in household settings. Enriched with moisturizers.
- Cleansing and conditioning hand soap.
- Germ-killing antimicrobial soap.
- Great for frequent hand washing at any commercial facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.