
1.2L Foam Hand Soap Cartridge
Mfr # 100907902
Zoro # G2573949
product price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial
Hygiene Series
Soft Care
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100907902
Zoro #
G2573949
UPC #
807174537277
Country of Origin
Canada
Dimensions
Size
1.2L
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial
Hygiene Series
Soft Care
Application
Hand
Hygiene Form
Foam
Color
Clear
Packaging Type
Cartridge
Soap/Lotion Type
Foam
Cleaner Container Type
Refill Cartridge
Description
Soft Care(R) Defend Foam(TM) Handwash, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.