
1300 ml Foam Hand Soap Cartridge
Mfr # 100907877
Zoro # G2574387
product price: $102.89
/pk 6, $17.15/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Fragrance
Lemon Tea Splash
Hygiene Properties
All Purpose
Hygiene Series
Soft Care
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100907877
Zoro #
G2574387
UPC #
807174537222
Country of Origin
Canada
Dimensions
Size
1300 ml
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Lemon Tea Splash
Hygiene Properties
All Purpose
Hygiene Series
Soft Care
Hygiene Form
Foam
Application
For Hand Washing
Packaging Type
Cartridge
Formula
Surfactant
For Use On
Hand
Color
Clear
For Use With
Diversey™ IntelliCare™ D1224700, D1224701, D6205550, D6205568
Soap/Lotion Type
Foam
Cleaner Container Type
Refill Cartridge
Description
Soft Care All-Purpose Foam is a hand wash with a refreshing lemon tea splash fragrance which provides a pleasant aroma for use in washrooms. This hand wash contains an effective surfactant system that gently lifts dirt from skin. Provides a solution for areas where an economical and pleasant to use hand wash is desired.
- • Gentle and effective hand wash helps reduce the spread of germs that can cause illness.
- • The skin compatibility tested, pH balanced formula reduces skin irritation for even the most frequent users.
- • Lemon tea splash fragrance has universal appeal and is especially suitable for public areas.
- • Luxurious foam provides an even application and easy rinse.
- • An optimal economy solution for every day use.
- • For use with Diversey IntelliCare hybrid and manual dispensers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.