Zoro Homepage

Innovera, Cd/dvd Envelopes, Clear Window, White, 50PK

  • Mfr # 39403

  • Zoro # G810828440


product price: $5.55
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.10

Key Features

Color
White
Material
Paper
Features
Window
Closure Type
Open Top
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39403
Zoro #
G810828440
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Envelope
Color
White
Material
Paper
Features
Window
Closure Type
Open Top
Capacity
1

Description

Paper envelope with clear poly window for viewing contents. Protects your discs from scratches and abrasions. Each envelope can be reused as needed. Media Sleeve Type: Pocket; Media Stored: CD; DVD; Capacity text: 1; Materials: Paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.