Zoro Homepage

Sensational Math Froggy Ten-Frame Floor Mat

  • Mfr # 626673

  • Zoro # G5627694


product price: $31.65
/ea

Key Features

Material
pvc, plastic
Color
Multi
Recommended Age
5-7 Years
Recommended Grade
K-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626673
Zoro #
G5627694
UPC #
-
Country of Origin
China

Details

Material
pvc, plastic
Color
Multi
Recommended Age
5-7 Years
Recommended Grade
K-2

Description

Bring your ten-frame activities to the "Froggy Pond" for small-group learning. This floor mat is a huge 3ft x 5ft (91.4cm x 152.4cm) and features a beautiful and realistic water scene with a large ten-frame leaf floating in the center and surrounded by lily pads. The lily pads feature numerals and the water droplets on each lily pad match the number as a visual reference to numbers 1-10. The floor mat is made of durable and washable phthalate-free PVC. Also included are 10 two-sided 6" (15.2cm) diameter Froggy Discs, one side red, the flip side yellow for a variety of ten-frame learning fun. A plastic storage tray for discs is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.